Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, Flange Hex Head Hex Drive, 2500 PK
- Mfr # 1560901
- Zoro # G316210411
product price:Â
$
219.99
/pk of 2500, $0.09/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1560901
- Zoro #
- G316210411
- UPC #
- 8236397017
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Material
- Steel
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 1-1/2 in
Description
Self Piercing sheeters are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These screws puncture the metal roofs and have a neoprene washer provide a water tight seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.