Zoro Homepage

Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive

  • Mfr # 649194

  • Zoro # G615757112


product price: $28.25
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649194
Zoro #
G615757112
UPC #
8236137583
Country of Origin
Taiwan, Province of China

Details

Head Type
Flat
Drive
Phillips
System of Measurement
Inch
Item
Sheet Metal Screw
Material
Stainless Steel

Description

Features -Sheet Metal Screw. -Pack - 100. -Phillips Flat Head. -Material - Stainless Steel. -Size - No.8 x 0.75 in. -Dimension - 2.31 x 2.31 x 0.46 in. -Item Weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products