Steelworks Milled 1-1/2''x8 ' 1/8'' Aluminum Solid Angle
- Mfr # 11341
- Zoro # G621882563
product price:Â
$
101.99
/ea
Key Features
Depth (In.)
1.5 in
Length
8 ft
Gauge
11
Material
Aluminum
Width (In.)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11341
- Zoro #
- G621882563
- UPC #
- 40395564183
- Country of Origin
- India
Dimensions
- Depth (In.)
- 1.5 in
- Length
- 8 ft
- Width (In.)
- 1.5 in
Details
- Gauge
- 11
- Material
- Aluminum
- Finish
- Milled
- Slotted
- No
Description
Aluminum angles have applications for motor mounts drawer slides bicycle racks and bed frames. These angles have an aluminum design which makes it lightweight and easy to work with. Aluminum is also great for corrosion resistance and adds a clean look to any project. Gauge indicates metal thickness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.