Wood Screw, #10, 2 inch, Black Phosphate Steel Flat Head

  • Mfr # 5319553

  • Zoro # G810447160


product price: $29.25
/ea

Key Features

Flat Head
Screw Size
#10
Fastener Length
2 inch
Material
Steel
Finish
Black Phosphate
Thread Style
Twin Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319553
Zoro #
G810447160
UPC #
8236043976
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2 inch

Details

Head Type
Flat
Material
Steel
Finish
Black Phosphate
Thread Style
Twin Thread
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.