Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #12, 2-1/2 in, Ceramic Coated Steel Flat Head Phillips Drive

  • Mfr # 47294

  • Zoro # G106871556


product price: $22.15
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
2-1/2 in
Material
Steel
Finish
Ceramic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47294
Zoro #
G106871556
UPC #
8236520446
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.