Wood Screw, 5/16 in, 5 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 48101
Zoro # G006871502
product price: $28.49
/eaKey Features
Round Head
External Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Material
Steel
Finish
Ceramic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48101
Zoro #
G006871502
UPC #
8236964370
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
5 in
Details
System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.