Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive

  • Mfr # 967772

  • Zoro # G503911558


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
T20
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967772
Zoro #
G503911558
UPC #
38902073280
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
T20

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Interior/Exterior
Exterior
Item
Wood Screw

Description

Power Pro premium exterior deck and wood screws feature a no-strip star drive, countersinking blades, no-split twist shank, and no pre-drill, Bore-Fast thread. Common project applications include remodeling, fencing, storage assembly, cabinet assembly, and framing.

Features
  • Ideal for decking and any outdoor wood project
  • Self-starting tip offers 20% faster engagement into wood
  • 75% less wood splitting than standard wood screws
  • 20% faster installation start to finish
  • These screws feature a T-20 drive size
  • Star Drive technology virtually eliminates camout for a smooth effortless drive every time
  • 6000 Count
Specifications
  • Size: 8 x 1.25"
  • Weight: 28.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.