Shop JONES STEPHENS
See all product information
Create Account
No. 14 x 1-1/4in. Flat Phillips Head Brass Wood Screws, 100PK
- Mfr # F33303
- Zoro # G512108086
product price:Â
$
80.99
/pk of 100, $0.81/ea
Key Features
Flat Head
Phillips Drive
Screw Size
#14
Fastener Length
1-1/4 in
Material
Brass
Materials for Use With
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F33303
- Zoro #
- G512108086
- UPC #
- 717510333282
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Brass
- Materials for Use With
- Wood
- Item
- Wood Screws
Dimensions
- Screw Size
- #14
- Fastener Length
- 1-1/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.