Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Trim Head Torx Drive

  • Mfr # 42508

  • Zoro # G606724369


product price:  $19.99
/ea

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42508
Zoro #
G606724369
UPC #
38902072740
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.