Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head
Mfr # 48641
Zoro # G506871552
product price: $44.35
/eaKey Features
Trim Head
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48641
Zoro #
G506871552
UPC #
38902072702
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Trim
Material
Stainless Steel
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.