Wood Screw, #8, 5/8 inch, Zinc Plated Steel Flat Head

  • Mfr # 57805

  • Zoro # G309202690


product price:  $24.29
/ea

Key Features

Flat Head
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57805
Zoro #
G309202690
UPC #
8236045017
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
5/8 inch

Details

Head Type
Flat
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.