Shop HILLMAN

Wood Screw, #12, 1 inch, Zinc Plated Steel Flat Head 10 PK

  • Mfr # 5103072

  • Zoro # G509281372


product price:  $49.89
/pk 10, $4.99/ea

Key Features

Flat Head
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Application
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5103072
Zoro #
G509281372
UPC #
8236034523
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 inch

Details

Head Type
Flat
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.