Zoro Homepage

Wood Screw, #9, 3 in, Torx Drive

  • Mfr # 967788

  • Zoro # G903795925


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967788
Zoro #
G903795925
UPC #
38902073891
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

Star Drive Ext Wood Screw - 9 x 3 in.

Made for all wood projects and approved for treated lumber and cedar. Plastic bucket with 2000 pcs.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 8.38 x 10.94 x 10.94 in.
  • Cube: 1002.95
  • Height: 800
  • Length: 900
  • Size: 9" x 3"
  • Width (in.): 300
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.