Zoro Homepage

Wood Screw, Brass Phillips Drive

  • Mfr # 171454

  • Zoro # G804012725


product price: $33.25
/ea

Key Features

Phillips Drive
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171454
Zoro #
G804012725
UPC #
747925450502
Country of Origin
China

Details

Drive
Phillips
Material
Brass
Item
Wood Screw

Description

Features
  • No. 4 x 0.5 in. Phillips flat head brass wood screw.
  • 100 pack
  • Dimension - 2.4 x 2.4 x 0.19 in.
  • Item weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.