Zoro Homepage

Bullet Terminal, 18 AWG, 1000 PK

  • Mfr # 20284

  • Zoro # G7912248


product price: $55.65
/pk 1000, $0.06/ea

Key Features

Type
Butt Splice
Maximum Wire Size
18 AWG
Insulation Material
Nylon
Minimum Wire Size
22 AWG
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20284
Zoro #
G7912248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.157 in

Details

Item
Bullet Terminal
Type
Butt Splice
Insulation Material
Nylon
Insulated
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.