
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Nylon Insulated, 500 PK
Mfr # 50234N
Zoro # G7908066
product price:Â $53.89
/pk 500, $0.11/eaKey Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Stud Size
1/4 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50234N
Zoro #
G7908066
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Width
470
Length
1.22
Details
Item
Ring Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
UL & CSA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.