Air Texture Gun with 1.32 Gallon Hopper and 3 Nozzles for Stucco Mud or Popcorn Walls and Ceiling
- Mfr # 31229
- Zoro # G022982527
product price:Â
$
43.99
/ea
Key Features
Height
9.5 in
Width
9.5 in
Overall Length
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31229
- Zoro #
- G022982527
- UPC #
- 837013312291
- Country of Origin
- China
Dimensions
- Height
- 9.5 in
- Width
- 9.5 in
- Overall Length
- 10.75 in
Description
The HILTEX air texture sprayer is a must-have spray gun for texturizing walls and ceilings for all your projects. With a 1.32 gallon or 5 L capacity hopper included, this texture gun surpasses other spray guns with its ability to continuously operate without interruption. The texture spray applications include popcorn ceilings, stucco mud on walls, orange peel texture, knockdown, staining, and more! The high-quality handle gives you comfortable use all project long with the ability to angle the spray allowing easy access to walls or ceilings. Load up your different viscosity textures, paints, and stains, and let this air texture sprayer do the job for you utilizing the 3 interchangeable nozzles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.