Shop HILTEX
See all product information
Create Account
Silver & Deming Drill Bit Set, 8-Piece, Reduced Shank, High-Speed Steel, 1/2 to 1 in
- Mfr # 10005
- Zoro # G722982575
product price:Â
$
37.99
/ea
Key Features
Length
9 in
Width
7.5 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10005
- Zoro #
- G722982575
- UPC #
- 837013100058
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Width
- 7.5 in
- Depth
- 1.5 in
Description
The HILTEX - 10005 is a drill bit set that includes drill bits intended for drilling applications as specified for the included bit sizes. The case dimensions are Length 9 in; Width 7.5 in; Depth 1.5 in.
Key Features:
- Length: 9 in
- Width: 7.5 in
- Depth: 1.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.