Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Hopper, 2 yd., 8000 lb.

  • Mfr # HH32SD

  • Zoro # G7102825


product price: $5,153.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
8000 lb
Overall Length
67"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH32SD
Zoro #
G7102825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Overall Height
46"
Overall Width
57"
Lip Height
34 in

Details

Material
Carbon Steel
Load Capacity
8000 lb
Item
Super Duty Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Hopper Base
Standard

Description

Self-Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 8,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 46 in, Overall Length 67 in, Overall Width 57 in, Frame Gauge 8 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.