Hirsh
42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter
- Zoro #: G4314996
- Mfr #: 17647
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- File Size: A4/Legal/Letter
- Height: 52-1/2"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 18 63/100 in
- Overall Height: 52 1/2 in
- Type: Lateral
- Width: 42"
$820.15
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $820.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hirsh #17647 Specifications
- Zoro #: G4314996
- Mfr #: 17647
- UPC #: 29404176470
- Color: Charcoal
- File Size: A4/Legal/Letter
- Height: 52-1/2"
- Material: Steel
- Number of Drawers: 4
- Overall Depth: 18 63/100 in
- Overall Height: 52 1/2 in
- Type: Lateral
- Width: 42"
- Depth: 18-5/8"
- Finish: Powder Coated
- Number of Drawers or Bins: 4
- File Cabinet Type: Lateral
- Series: HL8000
- Assembled/Unassembled: Assembled
- Construction: Steel
- Handle Type: Full-Width Drawer Pulls
- Includes: Hang Rails
- Lock Included: Yes
- Side to Side Capacity Legal: 153-33/64"
- Side to Side Capacity Letter: 153-33/64"
- Number of Pockets: 0
- Number of Doors: 0
- Label Holder Included: Yes
- Front-Back Capacity Legal: 120-51/64"
- Overall Width: 42 in
- Front/Back Capacity Letter: 181-13/64"
- Number of Shelves: 0
- Item: Lateral File Cabinet
- Standards: ANSI/BIFMA
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, File Cabinet Type Lateral, Series HL8000, File Size A4/Legal/Letter, Number of Drawers 4, Number of Doors 0, Overall Width 42 in, Overall Height 52 1/2 in, Overall Depth 18 63/100 in, Finish Powder Coated, Color Charcoal, Material Steel, Handle Type Full-Width Drawer Pulls, Label Holder Included Yes, Lock Included Yes, Assembled, Standards ANSI/BIFMA, Includes Hang Rails
Reviews of Hirsh #17647
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Putty, Letter 17459
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter 17461
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Medium Tone, Letter 19831
- HIRSH 36"W 4 Drawer Lateral File Cabinet, Screamin' Green 24256
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter 14417
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter 17972
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H692.L.P
- IRIS USA IRIS 9 in. H X 15.75 in. W X 19.63 in. D Stackable Drawer 129771
- ZAPF 15" W Mobile Ped, Box File, 19\u0022, Dark Neutral ZSMPBBF19L_DTFM
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter H792.L.L
- SAFCO PRODUCTS Mobile Roll File - 20 Compartment 3082
- Hirsh File Cabinets