Desk Pedestal, 36 in D X 29 1/2 in H, 72 in W X Steel, Black/Walnut

  • Mfr # 20541

  • Zoro # G913342447


product price:  $954.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Black/Walnut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20541
Zoro #
G913342447
UPC #
029404205415
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
36 in
Overall Height
29 1/2 in

Details

Item
Desk Pedestal
Finish
Powder Coated
Color
Black/Walnut
Material
Steel
Number of Drawers
2
Assembly
Assembled
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Number of Pedestals
1
Frame Material
Steel
Pedestal Location
Left Main
Configuration
(1) Box Drawer; (1) File Drawer
Frame Color
Black
File Drawer Extension
100 %
Includes File Supports
Yes
Product Type
Single Pedestal Desk
Drawer Slide Type
Ball Bearing
Pull Finish
Satin
Caster/Glide Type
Leveling Glides
Box Drawer Extension
100 %
Number of Box Drawers
1
File Drawer Form Factor
Letter
Number of File Drawers
1
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Number of Cable Holes
2
Includes Client Surface
No
Desktop Color
Walnut
Desktop Material
Melamine Laminate with Particleboard Core

Description

Desk Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Walnut, Desktop Material Melamine Laminate with Particleboard Core, Frame Color Black, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 36 in, Overall Height 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.