Shop HIRSH

Pedestal Desk

  • Mfr # 26780
  • Zoro # G025066248

product price: 
$
781.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Desktop Material
Laminate
Number of Casters/Glides
4
Assembly
Partially Assembled
Includes Center Drawer
Yes
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26780
Zoro #
G025066248
UPC #
029404267802
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
60 in
Desktop Thickness
1 1/8 in
Main Desktop Depth
30 in
Overall Height
29 1/2 in

Details

Item
Pedestal Desk
Desktop Material
Laminate
Number of Casters/Glides
4
Assembly
Partially Assembled
Includes Center Drawer
Yes
Locking Center Drawer
Yes
Number of Pedestals
2
Pedestal Location
Double Pedestal
Box Drawer Extension
100 %
Support Style
Legs
Number of Shelves
0
Frame Material
Steel
Caster/Glide Type
Levelling Glides
Product Type
Double Pedestal Desk
Lock Parity
Identical
File Drawer Extension
100 %
Standards
ANSI/BIFMA, CARB Phase II, Greenguard Gold Certified, TAA Compliant
Number of Drawers
5
Desktop Color
Ash Gray
Frame Color
Gray
Number of Cable Holes
2
Includes Modesty Panel
Yes
Includes
Leveling Glides
Drawer Slide Type
Ball Bearing

Description

Pedestal Desk, Caster/Glide Type Levelling Glides, Desktop Color Ash Gray, Desktop Material Laminate, Frame Color Gray, Frame Material Steel, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location Double Pedestal, Product Type Double Pedestal Desk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.