Right-Hand Single Pedestal File Office Desk, 30 in D X 29.5 in H, 48 in W X Platinum / White

  • Mfr # 22643

  • Zoro # G516055690


product price:  $707.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Platinum / White
Features
Lockable; Stationary
Overall Depth
30 in
Material
Steel / Melamine Laminate with Particleboard Core
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22643
Zoro #
G516055690
UPC #
29404226434
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
48 in
Overall Height
29.5 in
Drawer 1 Inner Dimensions
20" D x 11.01" H x 11.98" W
Drawer 2 Inner Dimensions
20" D x 5.07" H x 11.98" W
Drawer 3 Inner Dimensions
16.31" D x 2.44" H x 18" W

Details

Color
Platinum / White
Features
Lockable; Stationary
Item
Right-Hand Single Pedestal File Office Desk
Material
Steel / Melamine Laminate with Particleboard Core
Drawer 2 Load Capacity
31.6
Drawer 1 Load Capacity
44.8
Drawer 3 Load Capacity
5
Top Load Capacity
234

Description

This teachers desk is constructed with high-quality steel and materials that are suitable for heavy use. Topped with a durable T-mold laminate designed for the classroom. Standard features include full extension ball-bearing slides for smooth drawer action and a locking center drawer.


  • Quality desk solution designed for schools
  • Laminate T-mold work surface promotes safety and is easy to clean
  • Full extension on file and box drawers
  • Precision ball-bearing suspension
  • Color matched legs include leveling glides
  • Central lock system locks all drawers
  • Contains up to 30% recycled material
  • Meets or exceeds ANSI-BIFMA performance and safety standards
  • GREENGUARD Gold certified
  • CARB Phase II Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.