
Right-Hand Single Pedestal File Office Desk W/ Center Drawer, 30 in D X 29.5 in H, 66 in W X
Mfr # 20094
Zoro # G516055607
product price:Â $626.99
/eaKey Features
Overall Width
66 in
Overall Depth
30 in
Overall Height
29-1/2 in
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Stationary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20094
Zoro #
G516055607
UPC #
29404200946
Country of Origin
Mexico
Dimensions
Overall Width
66 in
Overall Depth
30 in
Overall Height
29-1/2 in
Drawer 3 Inner Dimensions
16.31" D x 2.44" H x 18" W
Drawer 2 Inner Dimensions
20" D x 5.07" H x 11.98" W
Drawer 1 Inner Dimensions
20" D x 11.01" H x 11.98" W
Details
Item
Right-Hand Single Pedestal File Office Desk W/ Center Drawer
Color
Oak, Putty
Material
Steel / Melamine Laminate with Particleboard Core
Features
Lockable; Stationary
Drawer 3 Load Capacity
5
Drawer 2 Load Capacity
31.6
Drawer 1 Load Capacity
44.8
Top Load Capacity
288
Description
These commercial grade metal desks are perfect for business, educational or personal offices. These desks are constructed with high quality durable materials that are suitable for heavy use. Standard features include: full extension ball-bearing slides for smooth drawer action, central locking center drawer, and a durable laminate work surface. Desk ships fully assembled except for the legs. Hardware to attach legs is included. All desks are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship.
- Full extension on file and box drawers
- Central lock system locks all drawers
- Durable laminate work surface is easy to clean and disinfect
- Extended drawer fronts with full-width pull
- Color matched legs include leveling glides
- Contains up to 30% recycled material
- Meets or exceeds ANSI-BIFMA performance and safety standards
- GREENGUARD Gold certified
- CARB Phase II Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.