Shop HISENSE

8,000 BTU 11,000 BTU 115V 350 Sq. Ft. Portable Inverter Air Conditioner with Heater

  • Mfr # AHTP0825UW1W

  • Zoro # G323720798


product price:  $648.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AHTP0825UW1W
Zoro #
G323720798
UPC #
810088369940
Country of Origin
Thailand

Description

This portable air conditioner unit heats and cools spaces up to 350 sq. ft., and its built-in dehumidifier pulls 2 pints of moisture from the air every hour in Dry Mode, allowing you to set and maintain your ideal temperature. It’s remote accessible, either through its included remote control or Hisense’s ConnectLife app, so you can control its settings from the comfort of your couch or anywhere you’re connected to the internet. Its dual-hose design is built for efficiency - by pulling air through one vent and expelling it through the other, this portable AC cools spaces in no time, and it’s great for large rooms with tall ceilings. With 3 fan speeds auto louvers with mobilized upwards and downwards mobility, this AC provides quality air control & consistent heating & cooling throughout your space. Plus, it comes with a washable filter, attachable stand base & a window mounting kit that fits vertical sliding windows 19 - 50 inches tall or horizontal sliding windows 19 - 50 inches wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.