Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 1.5P, 7/8 Dia x 1 W, AS
Mfr # RH120C2A
Zoro # G923409840
product price:Â
$
362.99
/ea
Sold in multiples of 10 for $3,629.90
Free Shipping & Returns
Key Features
Roller Diameter
7/8 in
Number of Strands
2
Chain Number
120-2H
Industry Chain Pitch
1-1/2 in
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH120C2A
- Zoro #
- G923409840
- UPC #
- -
- Country of Origin
- Japan
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 120-2H
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Cottered
- Series
- Heavy
- Tensile Strength
- 83,600 lbs
- Material
- Alloy Steel
Description
HKK Chain RH120C2A Heavy Series Cottered Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Alloy Steel