Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 50 ft OAL, 5/8 P, .4 Dia x .38 W, AS
Mfr # AABS10BR2B
Zoro # G123411322
product price:Â
$
102.99
/ea
Sold in multiples of 50 for $5,149.50
Free Shipping & Returns
Key Features
Chain Number
10B-2
Material
Alloy Steel
Pin Contruction
Riveted
Number of Strands
2
Chain Overall Width
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AABS10BR2B
- Zoro #
- G123411322
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.38 in
- Overall Length
- 50 ft
- Roller Diameter
- 0.4 in
Details
- Chain Number
- 10B-2
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Tensile Strength
- 11,400 lbs
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
Description
HKK Chain AABS10BR2B Aqua-Series II British Standard Riveted Roller Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel