Shop HKK CHAIN
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W, AS
- Mfr # RH160C2A
- Zoro # G123415405
product price:Â
$
563.99
/ea
Sold in multiples of 10 for $5,639.90
Key Features
Chain Number
160
Pin Contruction
Cottered
Number of Strands
2
Industry Chain Pitch
2 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH160C2A
- Zoro #
- G123415405
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/4 in
- Roller Diameter
- 1-1/8 in
Details
- Item
- Roller Chain
- Chain Number
- 160
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Industry Chain Pitch
- 2 in
- Material
- Alloy Steel
- Tensile Strength
- 108,400 lbf
- Series
- Heavy
Description
HKK Chain RH160C2A Heavy Series Cottered Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.