Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W, AS
Mfr # AARC100R1A
Zoro # G623418319
product price:Â
$
173.99
/ea
Sold in multiples of 10 for $1,739.90
Free Shipping & Returns
Key Features
Chain Overall Width
3/4 in
Series
Aqua-Series II Standard
Chain Number
100
Industry Chain Pitch
1-1/4 in
Tensile Strength
26,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC100R1A
- Zoro #
- G623418319
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/4 in
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
Details
- Series
- Aqua-Series II Standard
- Chain Number
- 100
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 26,200 lbs
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Item
- Roller Chain
Description
HKK Chain AARC100R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.