Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # AARC080R2A
Zoro # G423416911
product price:Â
$
238.99
/ea
Sold in multiples of 10 for $2,389.90
Free Shipping & Returns
Key Features
Tensile Strength
35,400 lbs
Material
Alloy Steel
Industry Chain Pitch
1 in
Number of Strands
2
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC080R2A
- Zoro #
- G423416911
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
Details
- Tensile Strength
- 35,400 lbs
- Material
- Alloy Steel
- Industry Chain Pitch
- 1 in
- Number of Strands
- 2
- Chain Number
- 80-2
- Series
- Aqua-Series II Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
HKK Chain AARC080R2A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.