Shop HKK CHAIN
See all product information
Create Account
Roller chain, 10 ft OAL, 304 Stainless Steel
Mfr # SR050HP1A
Zoro # G523405778
product price:Â
$
206.99
/ea
Sold in multiples of 10 for $2,069.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Series
Standard
Pin Contruction
Hollow Pin
Material
304 Stainless Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR050HP1A
- Zoro #
- G523405778
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Pin Contruction
- Hollow Pin
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 50HP
- Tensile Strength
- 4,400 lbs
Description
HKK Chain SR050HP1A Roller Chain, 10 ft OAL, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.