Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W, AS
Mfr # AARC160R1A
Zoro # G123425794
product price:Â
$
301.99
/ea
Sold in multiples of 10 for $3,019.90
Free Shipping & Returns
Key Features
Chain Overall Width
1-1/4 in
Series
Aqua-Series II Standard
Industry Chain Pitch
2 in
Number of Strands
1
Roller Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC160R1A
- Zoro #
- G123425794
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-1/4 in
- Roller Diameter
- 1-1/8 in
- Overall Length
- 10 ft
Details
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Chain Number
- 160
- Tensile Strength
- 62,200 lbs
- Item
- Roller Chain
Description
HKK Chain AARC160R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Alloy Steel