Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 100 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # AARC050R1C
Zoro # G423412876
product price:Â
$
46.65
/ea
Sold in multiples of 100 for $4,665.00
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Chain Overall Width
3/8 in
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC050R1C
- Zoro #
- G423412876
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50
- Series
- Aqua-Series II Standard
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Alloy Steel
- Tensile Strength
- 7,200 lbs
Description
HKK Chain AARC050R1C Aqua-Series II Riveted Standard Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.