Shop HKK CHAIN

HKK Heavy Series Riveted, 50 ft OAL, 1.25P, .75 Dia x .75 W, AS

  • Mfr # RH100R1B

  • Zoro # G923511819


product price: 
$
128.99
/ea
Sold in multiples of 50 for $6,449.50
Additional $3.00 delivery surcharge applies per item.
See details

Key Features

Pin Contruction
Riveted
Series
Heavy
Number of Strands
1
Chain Number
100H
Tensile Strength
30,800 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RH100R1B
Zoro #
G923511819
UPC #
-
Country of Origin
Japan
Pin Contruction
Riveted
Series
Heavy
Number of Strands
1
Chain Number
100H
Tensile Strength
30,800 lbs
Industry Chain Pitch
1-1/4 in
Item
Roller Chain
Material
Alloy Steel

Description

HKK Chain RH100R1B Heavy Series Riveted Roller Chain, 50 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Alloy Steel

Ratings & reviews