Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Car Lg Riv Conv, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, .08 THK Plate, AS
Mfr # DC052R1A
Zoro # G523415692
product price:Â
$
41.39
/ea
Sold in multiples of 10 for $413.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Roller Diameter
3/4 in
Tensile Strength
7,200 lbs
Chain Number
C 2052
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC052R1A
- Zoro #
- G523415692
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Tensile Strength
- 7,200 lbs
- Chain Number
- C 2052
- Series
- Double Pitch Carrier Large Conveyor
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Material
- Alloy Steel
Description
HKK Chain DC052R1A Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, Alloy Steel