Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 1.25P, .75 Dia x .77 W, AS
Mfr # BS20BR1A
Zoro # G823423069
product price:Â
$
106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns
Key Features
Roller Diameter
3/4 in
Material
Alloy Steel
Pin Contruction
Riveted
Industry Chain Pitch
1-1/4 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS20BR1A
- Zoro #
- G823423069
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 0.77 in
- Overall Length
- 10 ft
Details
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/4 in
- Series
- Standard
- Item
- Roller Chain
- Tensile Strength
- 24,400 lbs
- Number of Strands
- 1
- Chain Number
- 20B
Description
HKK Chain BS20BR1A British Standard Riveted Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 0.77 in W Roller, Alloy Steel