Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR2B
Zoro # G523421860
product price:Â
$
59.99
/ea
Sold in multiples of 50 for $2,999.50
Key Features
Chain Number
06B -2
Roller Diameter
1/4 in
Overall Length
50 ft
Chain Overall Width
0.225 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS06BR2B
- Zoro #
- G523421860
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1/4 in
- Overall Length
- 50 ft
- Chain Overall Width
- 0.225 in
Details
- Chain Number
- 06B -2
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
- Tensile Strength
- 4,100 lbs
- Material
- Alloy Steel
- Number of Strands
- 2
Description
HKK Chain BS06BR2B British Standard Riveted Roller Chain, 50 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.