Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 1.5P, 1 Dia x 1 W, AS
Mfr # BS24BR2A
Zoro # G423421557
product price:Â
$
347.99
/ea
Sold in multiples of 10 for $3,479.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Roller Diameter
1 in
Series
Standard
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS24BR2A
- Zoro #
- G423421557
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1 in
- Chain Overall Width
- 1 in
Details
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- 24B-2
- Tensile Strength
- 77,900 lbs
- Material
- Alloy Steel
- Number of Strands
- 2
- Item
- Roller Chain
Description
HKK Chain BS24BR2A British Standard Riveted Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel