Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .236 P, .157 Dia x .11 W, AS
- Mfr # BS04BR1A
- Zoro # G723417076
product price:Â
$
29.55
/ea
Sold in multiples of 10 for $295.50
Key Features
Chain Number
04B
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.236 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS04BR1A
- Zoro #
- G723417076
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 04B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 0.236 in
- Material
- Alloy Steel
- Tensile Strength
- 770 lbf
- Series
- Standard
Description
HKK Chain BS04BR1A British Standard Riveted Roller Chain, 10 ft OAL, 0.236 in Pitch, 0.157 in Dia x 0.11 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.