Shop HKK CHAIN
See all product information
Create Account
HKK Riveted Standard , 200 ft OAL, .5P, .312 Dia x 5/16 W, AS
Mfr # RC040R1D
Zoro # G023421933
product price:Â
$
18.59
/ea
Sold in multiples of 200 for $3,718.00
Key Features
Industry Chain Pitch
1/2 in
Overall Length
200 ft
Series
Standard
Pin Contruction
Riveted
Tensile Strength
4,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC040R1D
- Zoro #
- G023421933
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Series
- Standard
- Pin Contruction
- Riveted
- Tensile Strength
- 4,300 lbs
- Material
- Alloy Steel
- Chain Number
- 40
- Number of Strands
- 1
Description
HKK Chain RC040R1D Riveted Standard Roller Chain, 200 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.