Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 10 ft OAL, 1P, 5/8 Dia x .67 W, AS
Mfr # AABS16BR1A
Zoro # G823406789
product price:Â
$
98.25
/ea
Sold in multiples of 10 for $982.50
Key Features
Tensile Strength
17,500 lbs
Series
Aqua-Series II Standard
Number of Strands
1
Overall Length
10 ft
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AABS16BR1A
- Zoro #
- G823406789
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 17,500 lbs
- Series
- Aqua-Series II Standard
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Chain Number
- 16B
- Item
- Roller Chain
- Material
- Alloy Steel
Description
HKK Chain AABS16BR1A Aqua-Series II British Standard Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.67 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.