Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 3/8 P, .25 Dia x .225 W, AS
Mfr # BS06BR1A
Zoro # G023425641
product price:Â
$
26.45
/ea
Sold in multiples of 10 for $264.50
Key Features
Overall Length
10 ft
Tensile Strength
2,300 lbs
Number of Strands
1
Roller Diameter
1/4 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS06BR1A
- Zoro #
- G023425641
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Tensile Strength
- 2,300 lbs
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 06B
- Material
- Alloy Steel
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
Description
HKK Chain BS06BR1A British Standard Riveted Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.