Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 2.25P, 1.406 Dia x 1-13/32 W, AS
Mfr # RH180C1A
Zoro # G223413431
product price:Â
$
468.99
/ea
Sold in multiples of 10 for $4,689.90
Free Shipping & Returns
Key Features
Material
Alloy Steel
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Chain Overall Width
1-13/32 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH180C1A
- Zoro #
- G223413431
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1-13/32 in
- Overall Length
- 10 ft
- Roller Diameter
- 1.406 in
Details
- Material
- Alloy Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 83,700 lbs
- Chain Number
- 180H
- Item
- Roller Chain
- Series
- Heavy
- Pin Contruction
- Cottered
Description
HKK Chain RH180C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1-13/32 in W Roller, Alloy Steel