Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 5/8 P, .4 Dia x .38 W, AS
Mfr # BS10BR2A
Zoro # G223409175
product price:Â
$
70.29
/ea
Sold in multiples of 10 for $702.90
Key Features
Tensile Strength
11,400 lbs
Number of Strands
2
Series
Standard
Pin Contruction
Riveted
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS10BR2A
- Zoro #
- G223409175
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Tensile Strength
- 11,400 lbs
- Number of Strands
- 2
- Series
- Standard
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Chain Number
- 10B -2
- Industry Chain Pitch
- 5/8 in
Description
HKK Chain BS10BR2A British Standard Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel