Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, 5/8 P, .4 Dia x .38 W, AS
Mfr # BS10BR1A
Zoro # G523422416
product price:Â
$
28.95
/ea
Sold in multiples of 10 for $289.50
Key Features
Overall Length
10 ft
Tensile Strength
6,000 lbs
Chain Overall Width
0.38 in
Chain Number
10B
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS10BR1A
- Zoro #
- G523422416
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.38 in
- Roller Diameter
- 0.4 in
Details
- Tensile Strength
- 6,000 lbs
- Chain Number
- 10B
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Pin Contruction
- Riveted
- Material
- Alloy Steel
- Number of Strands
- 1
- Item
- Roller Chain
Description
HKK Chain BS10BR1A British Standard Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.38 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.