Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # BS12BR2A
Zoro # G523415296
product price:Â
$
95.49
/ea
Sold in multiples of 10 for $954.90
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
3/4 in
Chain Number
12B-2
Chain Overall Width
0.46 in
Roller Diameter
0.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS12BR2A
- Zoro #
- G523415296
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 12B-2
- Series
- Standard
- Item
- Roller Chain
- Number of Strands
- 2
- Tensile Strength
- 11,400 lbs
- Material
- Alloy Steel
Description
HKK Chain BS12BR2A British Standard Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel