Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060R1A
Zoro # G923425222
product price:Â
$
45.49
/ea
Sold in multiples of 10 for $454.90
Key Features
Chain Number
60H
Industry Chain Pitch
3/4 in
Pin Contruction
Riveted
Material
Alloy Steel
Tensile Strength
12,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH060R1A
- Zoro #
- G923425222
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
Details
- Chain Number
- 60H
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Alloy Steel
- Tensile Strength
- 12,300 lbs
- Series
- Heavy
- Number of Strands
- 1
Description
HKK Chain RH060R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.