Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/A-1 Att on Every P, 1.5P, .469 Dia x .5 W
Mfr # DC060RA1EV
Zoro # G623407658
product price:Â
$
71.49
/ea
Sold in multiples of 3 for $214.47
Key Features
Chain Overall Width
1/2 in
Series
Double Pitch Standard Conveyor
Material
Carbon Steel
Number of Strands
1
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC060RA1EV
- Zoro #
- G623407658
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Series
- Double Pitch Standard Conveyor
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
Description
HKK Chain DC060RA1EV Double Pitch Riveted Standard Conveyor Roller Chain With A-1 Attachment on Every Pitch, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel