Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, .236 P, .157 Dia x .11 W, AS
Mfr # BS04BR1C
Zoro # G523420030
product price:Â
$
29.55
/ea
Sold in multiples of 100 for $2,955.00
Key Features
Industry Chain Pitch
0.236 in
Chain Overall Width
0.11 in
Material
Alloy Steel
Overall Length
100 ft
Tensile Strength
770 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS04BR1C
- Zoro #
- G523420030
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 0.236 in
- Material
- Alloy Steel
- Tensile Strength
- 770 lbs
- Item
- Roller Chain
- Chain Number
- 04B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Standard
Description
HKK Chain BS04BR1C British Standard Riveted Roller Chain, 100 ft OAL, 0.236 in Pitch, 0.157 in Dia x 0.11 in W Roller, Alloy Steel