Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conv, 100 ft OAL, 1.25P, .4 Dia x 3/8 W, .08 THK Plate, 304SS
Mfr # SC050R1C
Zoro # G323422067
product price:Â
$
68.35
/ea
Sold in multiples of 100 for $6,835.00
Key Features
Chain Number
C 2050
Industry Chain Pitch
1-1/4 in
Tensile Strength
4,450 lbs
Roller Diameter
0.4 in
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC050R1C
- Zoro #
- G323422067
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 100 ft
Details
- Chain Number
- C 2050
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 4,450 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Series
- Double Pitch Standard Conveyor
Description
HKK Chain SC050R1C Double Pitch Riveted Standard Conveyor Roller Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.